60 x 34 in. Vikrell Curve Shower with Place Backers in White

This product has been replaced by

@ *CVR* ENSEMBLE 60 CURVE SHWR
@ *CVR* ENSEMBLE 60 CURVE SHWR
Manufacturer Part #72370106-0
You last purchased this on
 
Sterling

Ensemble™ 60 x 34 in. Vikrell Curve Shower with Place Backers in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

@ *CVR* ENSEMBLE 60 CURVE SHWR
@ *CVR* ENSEMBLE 60 CURVE SHWR
Manufacturer Part #72370106-0
Sterling

Ensemble™ 60 x 34 in. Vikrell Curve Shower with Place Backers in White

  • Fast #
  • Part #S722301060
  • Item #3145785
  • Manufacturer Part #72230106-0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Shower module: 60"
  • Includes age-in-place factory installed backers for later grab bar installation
  • Shaving ledge/foot rest added for comfort
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Convenient shelves provide generous storage space
  • Curve wall with smooth look and feel
  • Aging in Place backerboards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-1/2 in
Drain Location:
Center
Height:
75-3/4 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
Shower Base Shape:
Rectangle
UL Listed:
Yes
Width:
34 in