Sterling
Ensemble™ 60 x 36 in. Vikrell Left Hand Drain Tub and Shower with Age in Place Backers in White
Part #S711001180 | Item #3145729 | Manufacturer Part #71100118-0
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Realistic tile wall surround features molded in shelves for generous storage space
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Factory installed 3" apron extension for above floor drain (AFD) installation which means no need to cut into the sub-floor also install costly fire protection or pest protection
- Includes age-in-place factory installed backers for later grab bar installation
- Includes age-in-place factory installed backers for later grab bar installation
- Color/Finish: White
- 3" drain-to-floor clearance for above-floor drain installation
- Aging in Place backerboards
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.1.2
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5
Capacity: 40 gal
Collection: Ensemble™
Color Finish: White
Color Finish Category: Whites
Depth: 12 in
Drain Location: Left
Height: 74-1/4 in
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Length: 60 in
Material: Solid Vikrell®
Overall Height: 12 in
UL Listed: Yes
Width: 36 in