Ensemble™ 60 x 36 in. Vikrell Right Hand Drain Tub and Shower with Age in Place Backers in White

Part #S711001260  |  Item #3145898  |  Manufacturer Part #71100126-0

$ 1,008.19 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Realistic tile wall surround features molded in shelves for generous storage space
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Integral back support and armrests offer complete comfort
  • Includes age-in-place factory installed backers for later grab bar installation
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Corner shelves; built-in armrests and contoured back
  • Aging in Place backerboards

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B45.5]

Capacity: 40 gal

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Depth: 12 in

Drain Location: Right

Height: 72 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

Overall Height: 12 in

Type: S711001260

UL Listed: Yes

Width: 36 in