Sterling
Ensemble™ 60 x 37-1/2 in. Soaker Alcove Bathtub Left Drain in Biscuit
Part #S7110111096 | Item #1606575 | Manufacturer Part #71101110-96
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Gently sloping bath with integral apron
- Wainscot of 3" allows tile installation above bath deck
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
- ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the Act
ADA Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A117.1, ANSI Z124]
ASTM Specifications: [ASTM E-162, ASTM E-662]
Above Floor Rough: No
Application: Residential
Basin Length: 40 in
Basin Shape: Oval
Basin Width: 21 in
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5
Capacity: 40 gal
Collection: Ensemble™
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Included: No
Drain Location: Left
Drain Opening: 2 in
GSA Approved: No
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Material: Solid Vikrell®
NSF Certified: No
Number of Occupants: 1
Overall Height: 20 in
Overall Length: 60 in
Overall Width: 37-1/2 in
Overflow Type: Round
Size: 60 in x 37-1/2 in x 20 in
Soaking Depth: 11 in
UL Listed: No
cUPC Certified: No