60 x 37-1/2 in. Soaker Alcove Bathtub with Left Drain in Biscuit
Ensemble™ 60 x 37-1/2 in. Soaker Alcove Bathtub with Left Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Factory installed 3" apron extension for above floor drain (AFD) installation which means no need to cut into the sub-floor also install costly fire protection or pest protection
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- 3" drain-to-floor clearance for above-floor drain installation
- Compatible with Ensemble wall set (71104100 or 71104106)
- Built-in armrests and contoured back
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 609 shower stalls of the act
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the Act
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 40 in
- Basin Shape:
- Oval
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 40 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 22-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 37-1/2 in
- Overflow Type:
- Round
- Size:
- 60 in x 37-1/2 in x 22-1/4 in
- Soaking Depth:
- 11 in
- UL Listed:
- No
- cUPC Certified:
- No