60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
Ensemble™ 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Gently sloping bath with integral apron
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
- ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the Act
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Wainscot of 3" allows tile installation above bath deck
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Depth:
- 16 in
- Basin Length:
- 40 in
- Basin Shape:
- Oval
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 40 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 20 in
- Overall Length:
- 60 in
- Overall Width:
- 37-1/2 in
- Overflow Type:
- Round
- Soaking Depth:
- 11 in
- UL Listed:
- No
- cUPC Certified:
- No