Sterling

Ensemble™ 60 x 37-1/2 in. Soaker Alcove Bathtub Right Drain in White

Part #S711013100  |  Manufacturer Part #71101310-0

$ 469.74 EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deep bathing area: 16"
  • Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
  • Durable high-gloss finish provides a smooth and shiny surface
  • Gently sloping bath with integral apron
  • Wainscot of 3" allows tile installation above bath deck
  • Pack of 3
  • ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the Act

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 40 in

Basin Shape: Oval

Basin Width: 21 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 40 gal

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Right

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Solid Vikrell®

NSF Certified: No

Number of Occupants: 1

Overall Height: 20 in

Overall Length: 60 in

Overall Width: 37-1/2 in

Overflow Type: Round

Size: 60 in x 37-1/2 in

Soaking Depth: 11 in

UL Listed: No

Weight: 24.44

cUPC Certified: No