Sterling
Ensemble™ 60 x 42 in. 3-Wall Alcove Bathtub with Left-Hand Drain in Biscuit
Part #S7111111296 | Item #1923922 | Manufacturer Part #71111112-96
Product Details
- Designed with an 18-1/4" apron
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Factory installed 3" apron extension for above floor drain (AFD) installation which means no need to cut into the sub-floor also install costly fire protection or pest protection
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
- 3" drain-to-floor clearance for above-floor drain installation
- ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the Act
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI Z124.1.2
Bathtub Shape: Oval in Rectangle
CSA Certified: CSA B45.1
Capacity: 55 gal
Collection: Ensemble™
Color Finish: Biscuit
Color Finish Category: Neutrals
Depth: 18-1/4 in
Drain Location: Left
Height: 18-1/4 in
Installation Type: 3 Wall Alcove
Length: 60 in
Material: Solid Vikrell®
Width: 42 in