Sterling Ensemble™ 60 x 42 in. Right-Hand Bath Tub in White

S711111200

Color/Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Designed with an 16" apron
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Gently sloping bath with integral apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Wainscot of 3" allows tile installation above bath deck

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Capacity
55 gal
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Depth
16 in
Drain Location
Right
Height
16 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Solid Vikrell®
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday