Sterling

Ensemble™ 60 x 43-1/2 in. Soaker Alcove Bathtub Left Drain in White

Part #S711111100  |  Manufacturer Part #71111110-0

$ 503.73 EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed with an 16" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Gently sloping bath with integral apron
  • Wainscot of 3" allows tile installation above bath deck
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI Z124]

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 40 in

Basin Shape: Oval

Basin Width: 27 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 55 gal

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Solid Vikrell®

NSF Certified: No

Number of Occupants: 1

Overall Height: 20 in

Overall Length: 60 in

Overall Width: 43-1/2 in

Overflow Type: Round

Size: 60 in x 43-1/2 in

Soaking Depth: 11 in

UL Listed: No

cUPC Certified: No