Ensemble™ 60 x 43-1/2 in. Soaker Alcove Bathtub Left Drain in White

Part #S711111120  |  Item #1923923  |  Manufacturer Part #71111112-0

$ 571.20 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed with an 18-1/4" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Factory installed 3" apron extension for above floor drain (AFD) installation which means no need to cut into the sub-floor also install costly fire protection or pest protection
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • 3" drain-to-floor clearance for above-floor drain installation
  • ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the Act

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI Z124]

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: Yes

Application: Residential

Basin Length: 40 in

Basin Shape: Oval

Basin Width: 27 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 55 gal

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Depth: 18-1/4 in

Drain Included: No

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Solid Vikrell®

NSF Certified: No

Number of Occupants: 1

Overall Height: 22-1/4 in

Overall Length: 60 in

Overall Width: 43-1/2 in

Overflow Type: Round

Size: 60 in x 43-1/2 in x 22-1/4 in

Soaking Depth: 11 in

UL Listed: No

cUPC Certified: No