60 x 60 in. Bathtub with Center Drain in White
Ensemble™ 60 x 60 in. Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral apron with removable panels for easy access
- Directional and flow controlled jets
- Designed with an 20" apron
- Multiple faucet locations
- Center recessed drain and overflow
- Continuous curved back for multiple seat locations allowing for multiple bathers
- Ample deck for toiletries
- Pre-installed whirlpool pump ready to connect water
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 108 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Number of Jets:
- 7
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 60 in