60 x 34 x 75-3/4 in. Vikrell Curve Alcove Shower in White
Ensemble™ 60 x 34 x 75-3/4 in. Vikrell Curve Alcove Shower in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Product Details
This product includes
Sterling 60 x 72-1/2 in. Shower Wall in White
Part #S722321000
Sterling 60 in. x 34 in. Shower Base with Center Drain in White
Part #S721311000
Sterling 35-1/4 x 72-1/2 in. Shower Wall in White
Part #S722051000
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Shower module: 60"
- Limited 10-year consumer and 3-year commercial warranty
- Shaving ledge/foot rest added for comfort
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Convenient shelves provide generous storage space
- Curve wall with smooth look and feel
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- Drain Location:
- Center
- Height:
- 75-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- Width:
- 34 in