Sterling

Ensemble™ 60 x 75 in. Tub & Shower Wall in Biscuit

Part #S7132410096  |  Manufacturer Part #71324100-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Caulk-free making installation a snap and reducing the need for long-term maintenance
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Clean and contemporary design with a lot of shelving space and the ensemble medley updates the look of any bathroom
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Wall set installed with ensemble medley baths 71121110, 71121120, 71121112 or 7112122

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Ensemble™

Color Finish: Biscuit

Color Finish Category: Neutrals

Height: 75 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

UL Listed: Yes

Width: 32 in