60 x 32 x 56-1/4 in. Tub & Shower Wall in White
Ensemble™ Medley® 60 x 32 x 56-1/4 in. Tub & Shower Wall in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Caulk-free making installation a snap and reducing the need for long-term maintenance
- Innovative Dry-Block™ seal and channeled water containment system form watertight seams
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Wall set installed with ensemble medley baths 71121110, 71121120, 71121112 or 7112122
- Modular design allows it to be moved around corners and through doorways with ease
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Clean and contemporary design with a lot of shelving space and the ensemble medley updates the look of any bathroom
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z-124
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Brand Model Compatibility:
- 71121110, 71121112, 71121120, 7112122 and 76121110
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™ Medley®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 56-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- NSF Certified:
- No
- Product Type:
- Bathtub Wall
- UL Listed:
- UL 2818 Gold
- Wall Installation:
- Tongue-and-groove
- Width:
- 32 in