Sterling

Ensemble™ 60 x 77-1/4 in. Tub & Shower Wall in White

Part #S711241000  |  Manufacturer Part #71124100-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete 3-piece wall set
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Modular design allows it to be moved around corners and through doorways with ease
  • Realistic tile look
  • Convenient shelving

Specifications

ADA Compliant: No

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Height: 77-1/4 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

Type: S711241000

Wall Installation: Tongue-and-groove

Width: 33-1/4 in