60 x Tub and Shower in White
Ensemble™ 60 x Tub and Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Includes backwall only and requires endwall set to complete installation
- Limited 3-year commercial warranty
- Curve wall with a smooth and contemporary look
- Convenient shelving on backwall
- Modular design allows it to be moved around corners and through doorways with ease
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
Documents
Specifications
- ANSI:
- ANSI Z124.1.2
- CSA Certified:
- CSA B45.1
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 54 in
- Length:
- 60 in
- Material:
- Solid Vikrell®