Ensemble™ 77 x 48 in. Shower Back Wall in White

Part #S721221060  |  Item #3145759  |  Manufacturer Part #72122106-0

$ 250.88 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes backwall with backers only and requires endwall set to complete installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Convenient shelving on backwall
  • Includes age-in-place factory installed backers for later grab bar installation

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Height: 77 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 34 in

Material: Solid Vikrell®

UL Listed: UL 2818

Width: 48 in