Ensemble™ Medley® 60 x 30 x 73 in. Tub & Shower Wall in Biscuit

Part #S7137410096  |  Item #4705883  |  Manufacturer Part #71374100-96

$ 414.19 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Caulk-free making installation a snap and reducing the need for long-term maintenance
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Clean and contemporary design with a lot of shelving space and the ensemble medley updates the look of any bathroom
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Wall set installed with ensemble medley baths 71171110, 71171120, 71171112 or 71171122

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: [ASTM E-162, ASTM E-662]

Application: Residential

Brand Model Compatibility: 71171110, 71171120, 71171112 and 71171122 Bathtubs

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Ensemble™ Medley®

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

Height: 73 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

NSF Certified: No

UL Listed: UL 2818 Gold

Wall Installation: Tongue-and-groove

Width: 30 in