60 x 72-1/2 in. Tub & Shower Wall in Biscuit
Ensemble™ Medley® 60 x 72-1/2 in. Tub & Shower Wall in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Includes backwall with backers only and requires endwall set to complete installation
- Convenient shelving on backwall
- Includes age-in-place factory installed backers for later grab bar installation
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™ Medley®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 72-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- UL Listed:
- UL 2818 Gold
- Wall Installation:
- Tongue-and-groove