35-1/4 x 72-1/2 in. Shower Wall in White

You last purchased this on
 
Sterling

Ensemble™ 35-1/4 x 72-1/2 in. Shower Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 35-1/4 x 72-1/2 in. Shower Wall in White

  • Fast #
  • Part #S721051060
  • Item #3146053
  • Manufacturer Part #72105106-0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Includes endwall set with backers only and requires backwall to complete installation
  • Includes age-in-place factory installed backers for later grab bar installation
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-1/2 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
35-1/4 in
Material:
Solid Vikrell®
Product Type:
Shower End Wall Set
Shower Installation Type:
Alcove
Wall Installation:
Tongue-and-groove
Width:
35-1/4 in