Sterling Ensemble™ Shower Receptor with Left Hand Drain

S72181110

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with Ensemble walls (series 7218)
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Easily replaces a standard 5' bathtub/shower without moving the drain
  • Limited 10-year consumer and 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CARB OTC LEED Compliant
No
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Drain Location
Left
Height
3-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Solid Vikrell®
Type
Shower Receptor
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday