Sterling
Ensemble™ Shower Wall Set with Tile Design in White
Part #S711241060 | Item #3353233 | Manufacturer Part #71124106-0
Product Details
- Complete 3-piece backed wall set
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Modular design allows it to be moved around corners and through doorways with ease
- Realistic tile look
- Convenient shelving
- Includes age-in-place factory installed backers for later grab bar installation
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5
Collection: Ensemble™
Color Finish: White
Color Finish Category: Whites
Depth: 32 in
Height: 55-1/4 in
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Length: 60 in
Material: Solid Vikrell®
Number Of Pieces: 3 Piece
Product Type: Wall Set
Shower Installation Type: Rectangle
UL Listed: Yes
Width: 60 in