Ensemble™ Wall Mount Curve Alcove Shower in White

Part #S722051060  |  Item #3145745  |  Manufacturer Part #72205106-0

$ 324.42 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes endwall set with backers only and requires backwall to complete installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Includes age-in-place factory installed backers for later grab bar installation

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Height: 72-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 35-1/4 in

Material: Solid Vikrell®

UL Listed: Yes

Width: 35-1/4 in