60 x 37-1/2 x 54-1/4 in. Tub & Shower Wall in Biscuit

You last purchased this on
 
Sterling

Ensemble™ 60 x 37-1/2 x 54-1/4 in. Tub & Shower Wall in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 37-1/2 x 54-1/4 in. Tub & Shower Wall in Biscuit

  • Fast #
  • Part #S7110410096
  • Item #1606545
  • Manufacturer Part #71104100-96
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Convenient shelving on backwall
  • Realistic tile look
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Height:
54-1/4 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
Product Type:
Bathtub Wall
UL Listed:
UL 2818
Wall Installation:
Tongue-and-groove
Width:
37-1/2 in