Sterling
Finesse® 32-3/4 in. Frameless Hinge Pivot Shower Door with Clear Glass in Silver
Part #S630532S | Item #1858734 | Manufacturer Part #6305-32S
Product Details
- The Finesse line provides sophisticated styling and quality
- Frameless style to showcase the shower
- Elegant rounded handles are mounted through the glass
- Two roller-compression latches allow for secure door closure
- Hidden continuous hinge runs the full-length of the jamb
- Limited 5-year warranty
- Anodized aluminum prevents rusting and corrosion
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z97.1
CARB OTC LEED Compliant: No
Collection: Finesse®
Color Finish: Silver
Color Finish Category: Silver Tones
Frame Type: Frameless
Glass Type: [CleanCoat®, Smooth, Clear]
Height: 65-1/2 in
IAPMO Listed: No
Material: [Anodized Aluminum, Tempered Glass]
Product Type: Shower Door
Shower Door Framed Or Frameless: Frameless
Shower Door Height Range: 61-65 in
Shower Door Type: Pivot
Shower Door Width Range: 30 in+
Width: 32-3/4 in