45-3/8 in. Sliding Shower Door with Clear Glass in Silver
Finesse® 45-3/8 in. Sliding Shower Door with Clear Glass in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frameless sliding shower door
- Select colors for specific glass and frame finish options
- Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
- Fits the STERLING(R) Advantage(TM) 48" shower only, Series 6203
- Tempered glass ensures maximum safety and durability
- Anodized aluminum prevents rusting and corrosion
- Out-of-plumb adjustability
- For use with advantage series 6203 (OC-SS-48) alcove shower
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Brand Model Compatibility:
- Sterling Plumbing Group Advantage Series 6203 (OC-SS-48) Alcove Showers
- CARB OTC LEED Compliant:
- No
- Collection:
- Finesse®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- Glass Type:
- CleanCoat®, Smooth, Clear
- Height:
- 65-1/4 in
- IAPMO Listed -:
- No
- Length:
- 1-7/8 in
- Material:
- Tempered Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 45-3/8 in