57-1/2 in. Frameless Sliding Shower Door in Silver
Finesse® 57-1/2 in. Frameless Sliding Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick Install™ technology this door can be installed in less than 15 minutes
- No cutting or drilling required
- Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
- Anodized aluminum prevents rusting or corrosion
- Limited 5-year warranty
- Tempered glass ensures maximum safety and durability
- Interior and exterior towel bars included
- Frameless style minimizes framing around the glass
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Finesse®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- Height:
- 70-5/16 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Tempered Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 57-1/2 in