59-5/8 in. Sliding Bath Door with Frosted Glass in Silver

You last purchased this on
 
Sterling

Finesse® 59-5/8 in. Sliding Bath Door with Frosted Glass in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Finesse® 59-5/8 in. Sliding Bath Door with Frosted Glass in Silver

  • Fast #
  • Part #S542559SG03
  • Item #4220463
  • Manufacturer Part #5425-59S-G03
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sliding bath door
  • Select colors for specific glass and frame finish options
  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
  • Anodized aluminum prevents rusting or corrosion
  • Out-of-plumb adjustability
  • Tempered glass ensures maximum safety and durability
  • Interior and exterior towel bars included
  • Track system features brass insert rollers
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Finesse®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Frameless
Glass Type:
CleanCoat®, Frosted
Height:
55-1/2 in
IAPMO Listed -:
No
Length:
1-7/8 in
Material:
Brass, Glass
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
55-60 in
Shower Door Type:
Bypass
Shower Door Width Range:
30 in+
Width:
59-5/8 in