65-1/2 x 33 in. Framed Hinge Shower Door in Silver
Finesse® 65-1/2 x 33 in. Framed Hinge Shower Door in Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hidden continuous hinge runs the full-length of the jamb
- Includes exterior towel bar
- Framed style
- Anodized aluminum prevents rusting and corrosion
- Tempered glass ensures maximum safety and durability
- Limited 5-year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Collection:
- Finesse®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2-3/4 in
- Frame Type:
- Framed
- Glass Type:
- Rain
- Height:
- 65-1/2 in
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 33 in