Sterling

Finesse™ 70-31/100 x 59-5/8 in. Frameless Sliding Shower Door in Nickel

Part #S547559NG05  |  Manufacturer Part #5475-59N-G05

Color/Finish:
Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
  • Sliding shower door
  • Select colors for specific glass and frame finish options
  • Track system features brass insert rollers
  • Two towel bars
  • Tempered glass ensures maximum safety and durability
  • Anodized aluminum prevents rusting or corrosion

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Finesse™

Color Finish: Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Type: CleanCoat®, Clear, Smooth, Tempered

Height: 70-1/16 in

IAPMO Listed: No

Material: Brass, Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Width: 59-5/8 in