Sterling

Finesse™ Peak® 59-5/8 in. Frameless Sliding Shower Door in Silver

Part #S54780859SG05  |  Manufacturer Part #547808-59S-G05

Color/Finish:
Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy 5/16" glass for strength and stability
  • CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
  • Out of plumb adjustability allows for easy installation
  • Reversible top track provides a choice between a rounded or accented design
  • Tempered glass ensures maximum safety and durability
  • Stainless steel hardware prevents rusting and corrosion
  • Stainless steel hardware prevents rusting and corrosion

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Finesse™ Peak®

Color Finish: Silver

Color Finish Category: Silver Tones

Frame Type: Frameless

Glass Thickness: 0.3125 in

Glass Type: Tempered

Handle Type: Blade

Height: 70-1/16 in

IAPMO Listed: No

Material: Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Bifold

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Thickness: 0.3125 in

Width: 59-5/8 in