Sterling
Finesse™ Quick Install™ 70-5/16 in. Sliding Shower Door with Quick Install in Silver
Part #S5375EZ45S | Item #4782304 | Manufacturer Part #5375EZ-45S
Product Details
- Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
- No cutting or drilling required
- Frameless style minimizes framing around the glass
- Interior and exterior towel bars included
- Limited 5-year warranty
- Out-of-plumb adjustability
- Tempered glass ensures maximum safety and durability
- Anodized aluminum prevents rusting or corrosion
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z97.1
CARB OTC LEED Compliant: No
Collection: Finesse™ Quick Install™
Color Finish: Silver
Color Finish Category: Silver Tones
Frame Type: Frameless
Glass Type: [Tempered, CleanCoat®, Smooth, Clear]
Height: 70-5/16 in
IAPMO Listed: No
Material: [Anodized Aluminum, Glass]
Shower Door Framed Or Frameless: Frameless
Shower Door Height Range: 71-75 in
Shower Door Type: Sliding
Shower Door Width Range: 30 in+
Shower Glass Type: Clear
Width: 45-1/2 in