Frameless Sliding Shower Door in Silver

You last purchased this on
 
Sterling

Finesse™ Quick Install™ Frameless Sliding Shower Door in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Finesse™ Quick Install™ Frameless Sliding Shower Door in Silver

  • Fast #
  • Part #S5375EZ57S
  • Item #1859587
  • Manufacturer Part #5375EZ-57S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick Install™ technology this door can be installed in less than 15 minutes
  • No cutting or drilling required
  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
  • Anodized aluminum prevents rusting or corrosion
  • Limited 5-year warranty
  • Tempered glass ensures maximum safety and durability
  • Interior and exterior towel bars included
  • Frameless style minimizes framing around the glass
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
Collection:
Finesse™ Quick Install™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Frameless
Glass Type:
Tempered, CleanCoat®, Smooth, Clear
Height:
70-5/16 in
Material:
Glass
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Shower Glass Type:
Clear
Width:
57-1/2 in