36 in. x 34 in. Shower Base with Center Drain in White

You last purchased this on
 
Sterling

Guard+® 36 in. x 34 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Guard+® 36 in. x 34 in. Shower Base with Center Drain in White

  • Fast #
  • Part #S723011000
  • Item #7051522
  • Manufacturer Part #72301100-0
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Low, three-inch threshold provides easy entry and exit from the shower
  • Suitable for a wide variety of wall types and shower doors
  • Full-length water containment guard and weep channels redirect water into the base, providing four-sided water containment
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Conforms to ANSI Z124.1.2 and CSA B45.1 National Consensus Standards
  • Made of solid Vikrell(R) material for strength and durability
  • Compatible with STORE+ shower walls
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Guard+®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
4-3/16 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
36 in
Material:
Composite, Fiberglass
Shower Base Shape:
Rectangle
Threshold Height:
4-3/16 in
UL Listed:
UL 2818
Width:
34 in