48 in. Rectangle Shower Base in Biscuit
Guard+™ 48 in. Rectangle Shower Base in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SolidVikrell material
- Durable high-gloss finish with molded-in textured floor
- 3-1/8" threshold
- Compatible with STORE+ shower walls (series 7232)
- Suitable for tile-down application
- Center drain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Guard+™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 2-3/4 in
- Drain Location:
- Center
- Height:
- 4-3/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 48 in
- Material:
- Composite, Fiberglass
- Product Type:
- Shower Base
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Square
- Threshold Height:
- 4-3/16 in
- UL Listed:
- Yes
- Width:
- 34 in