Intrigue™ 38 in. Intrigue Neo Wall Set in White

Part #S720441000  |  Item #1389185  |  Manufacturer Part #72044100-0

$ 368.89 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete 2-piece wall set
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Convenient shelves in corner column
  • Limited 3-year commercial warranty

Documents

Specifications

ADA Compliant: No

Collection: Intrigue™

Color Finish: White

Color Finish Category: Whites

Height: 80-1/8 in

IAPMO Listed: Yes

Length: 40-1/4 in

Material: Solid Vikrell®

Number Of Pieces: 2 Piece

Width: 39 in