39 in. x 39 in. Shower Base with Center Drain in White

You last purchased this on
 
Sterling

Intrigue™ 39 in. x 39 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Intrigue™ 39 in. x 39 in. Shower Base with Center Drain in White

  • Fast #
  • Part #S720411000
  • Item #1437110
  • Manufacturer Part #72041100-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Shower receptor: 39"
  • Color/Finish: White
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Great for tile down applications
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
Collection:
Intrigue™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
4-7/8 in
IAPMO Listed -:
Yes
Installation Type:
Corner Mount
Length:
39 in
Material:
Composite, Fiberglass
Shower Base Shape:
Neo-angle
Threshold Height:
4-7/8 in
Width:
39 in