39 x 39 in. Shower Base in White
Intrigue™ 39 x 39 in. Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 39" x 39"
- Vikrell
- Intrigue
- Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
- Color/Finish: White
- Great for tile down applications
- 39" shower receptor
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Intrigue™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 4-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 39 in
- Material:
- Composite, Fiberglass
- Shower Base Shape:
- Neo-angle
- Threshold Height:
- 4-7/8 in
- Width:
- 39 in