Sterling Intrigue™ 40-1/4 x 40-1/4 in. Neo Angle Wall Set in Biscuit

S7204410096

Manufacturer Part #: 72044100-96

Color/Finish

(Pricing is for Biscuit)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complete 3-piece wall set
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Features three convenient shelves in corner column
  • Made from solid Vikrell material for strength, durability, and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints form a seaml

SPECIFICATIONS

ADA Compliant
No
Collection
Intrigue™
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
74-1/4 in
IAPMO Listed
Yes
Length
40-1/4 in
Material
Vikrell
Width
40-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday