72 x 39 in. Neo-Angle Shower Door in Silver
Intrigue™ 72 x 39 in. Neo-Angle Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Neo-angle door swings outward
- Provides a modern and custom look for a small bathroom
- Space-saving corner design
- Fits STERLING(R) Intrigue neo-angle shower, Series 7204, only
- Tempered glass ensures maximum safety and durability
- Anodized aluminum prevents rusting and corrosion
- Door can be installed as either right- or left-hand opening
- Made to fit Intrigue 39" neo-angle shower unit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Collection:
- Intrigue™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Frameless
- Glass Type:
- Rain
- Height:
- 72 in
- Material:
- Aluminum, Glass
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Obscure
- Width:
- 59-19/100 in