1.6 gpf Elongated Toilet in White

You last purchased this on
 
Sterling

Karsten® 1.6 gpf Elongated Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Karsten® 1.6 gpf Elongated Toilet in White

  • Fast #
  • Part #S4020280
  • Item #3074783
  • Manufacturer Part #402028-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual force technology can save the average family of 4 up to 24,000 gallons of water per year with the 0.8 gallon option
  • Two-button actuator provides easy-to-use flushing options
  • Dual force technology allows the choice of 0.8 gallon flush for liquid or light waste and the 1.6 gallon flush is for bulk or solid waste
  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Elongated bowl has an extended rim length for comfortable use by adults
  • Leadership in Energy and Environmental Design (LEED) compliant
  • A sanitary guard helps prevent liquid from getting under the tank
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Karsten®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flow Rate:
0.8 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
29-11/16 in
IAPMO Listed -:
Yes
Length:
31 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
15-5/16 in