Sterling Karsten® 1.6 gpf Toilet Tank in White

S4020230

Manufacturer Part #: 402023-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Dual force technology and flushing with the 8 gallon water level saves the average family of 4 up to 24,000 gallons water each year
  • The 1.6 gallon water consumption consistently requires only one flush to remove waste and providing exceptional bulk performance
  • Two-button actuator provides easy-to-use flushing options
  • A sanitary guard helps prevent liquid from getting under the tank
  • For use with 402021 (round-front bowl), 402026 (elongated bowl) or 402086 (elongated bowl)
  • Limited 5-year warranty

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
15 in
Length
29-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday