Sterling Karsten® 1.6 gpf Toilet Tank

S402023

Color Finish

Starting at $164.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A sanitary guard helps prevent liquid from getting under the tank
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Dual force technology and flushing with the 8 gallon water level saves the average family of 4 up to 24,000 gallons water each year
  • For use with 402021 (round-front bowl), 402026 (elongated bowl) or 402086 (elongated bowl)
  • Limited 5-year warranty
  • The 1.6 gallon water consumption consistently requires only one flush to remove waste and providing exceptional bulk performance
  • Two-button actuator provides easy-to-use flushing options

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Sterling Plumbing Group 402021 Round Front Bowl
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Karsten®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Height
15 in
IAPMO Listed
Yes
Length
29-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Top
WaterSense Labeled
Yes
Width
29-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday