25 x 22 in. Top Mount and Undermount Laundry Sink in Biscuit
Latitude™ 25 x 22 in. Top Mount and Undermount Laundry Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slight outside curves add a style dimension not found in other utility sinks
- Made from Solid Vikrell® material with color molded throughout
- Unique design features a quarter-deck and perfect for cleaning smaller items such as paint brushes
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Sink comes with 1 hole pre-drilled and 2 additional locations marked on the sink to create additional holes if needed
- Surface texture maintains a superior stain and scratch resistance
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CSA Certified:
- CSA B45.1
- Collection:
- Latitude™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 12 in
- Drain Location:
- Left
- Drain Opening:
- 3-1/2 in
- Material:
- Solid Vikrell®
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 22 in x 16 in x 12-1/4 in
- Sink Installation Type:
- Top Mount, Undermount
- Sink Material:
- Vikrell®
- Sink Size, Overall:
- 25 in x 22 in