59-15/16 x 42 in. Drop-In Bathtub with End Drain in Biscuit
Lawson® 59-15/16 x 42 in. Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 68 gal
- Collection:
- Lawson®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 20 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Solid Vikrell®
- Overall Length:
- 59-15/16 in
- Overall Width:
- 42 in
- Size:
- 59-15/16 in x 42 in
- UL Listed:
- UL 2818