Sterling

Lawson® 59-15/16 x 42 in. Drop-In Bathtub with End Drain in White

Part #S71331100LNR0  |  Manufacturer Part #71331100-LNR-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 68 gal

Collection: Lawson®

Color Finish: White

Color Finish Category: Whites

Depth: 20 in

Drain Location: End

GSA Approved: No

Height: 22 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Solid Vikrell®

Overall Length: 59-15/16 in

Overall Width: 42 in

Size: 59-15/16 in x 42 in

UL Listed: UL 2818