Sterling

Lawson® 59-15/16 x 42 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit

Part #S7633110096  |  Manufacturer Part #76331100-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.7

ASTM Specifications: ASTM E-162, ASTM E-662

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2

Capacity: 68 gal

Collection: Lawson®

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 20 in

Drain Location: End

Height: 22 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Solid Vikrell®

Number Of Jets: 6

Overall Length: 59-15/16 in

Overall Width: 42 in

Size: 59-15/16 in x 42 in