Sterling

Lawson® 59-15/16 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #S763311000  |  Manufacturer Part #76331100-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.10, CSA C22.2 No. 218.2, CSA B45.5]

Capacity: 68 gal

Collection: Lawson®

Color Finish: White

Color Finish Category: Whites

Depth: 20 in

Drain Location: End

Height: 22 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Solid Vikrell®

Number Of Jets: 6

Overall Length: 59-15/16 in

Overall Width: 42 in

Size: 59-15/16 in x 42 in

UL Listed: UL 2818/UL 1795