Sterling Lawson® 60 x 42 in. Bathtub with Right-Hand Drain in Biscuit

S7128110096

Color Finish

(Pricing is for Biscuit)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Contoured backrest with lumbar support
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Length 5' fits nicely into a standard opening, convenient for retrofit and new build
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Optional flange kit available for easier conversion to alcove installation, kit provides continuous rim support and added water containment benefits compared to non-flanged alcove installation
  • Simple and arched armrests offer support and added stability when you step in and out
  • Two optional aprons available with or without front access panel and check local building codes for installation requirements

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Capacity
68 gal
Collection
Lawson®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
15-1/4 in
Drain Location
Right
Height
20 in
Installation Type
Drop-in
Length
60 in
Material
Solid Vikrell®

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday